Beli tyvek protective wear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DUPONT Protective Clothing Tyvek 400
    Mulai

    Rp139.900

    DUPONT Protective Clothing Tyvek 400
    Deskripsi:
    DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.
    atribut:
    • Material: Tyvex® 400
    • Color: White
  2. DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju  Pelindung Kerja)
    Mulai

    Rp639.900

    DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju Pelindung Kerja)
    Deskripsi:
    DUPONT Baju Tychem C is innovative garments help provide protection against both chemical (concentrated inorganic chemicals and ultrafine particles) and biological hazards (meets EN 14126 requirements). Thanks to their ergonomic fit, they help wearers to
  3. 3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  4. DUPONT Protective Cloth Tyvek (R) Softwear Type III (Pakaian Kerja)
    Mulai

    Rp469.900

    DUPONT Protective Cloth Tyvek (R) Softwear Type III (Pakaian Kerja)
    atribut:
    • Material: Tyvek (polyethylene)
    • Color: White
    • Specification: JIS T 8115 standard type 4 - 6 compatible product (for protection against spray, minute particles and mist)
  5. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp519.000

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  6. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  7. Morris Refrigerant
    Mulai

    Rp559.900

    Morris Refrigerant
    Deskripsi:
    Refrigerant R32 merupakan freon yang baru mulai digunakan tahun 2015 di Indonesia digunakan untuk sistem pendingin udara/AC. Memiliki tekanan cukup tinggi dan mampu terbakar. Oleh karena itu dalam penggunaannya perlu diperhatikan. Jenis freon R32 memiliki nilai GWP (Global Warming Potential) 675 dan Cooling Index (angka index pendinginan) 160. Freon R32 lebih ramah lingkungan dibandingkan R410a sekalipun memiliki nilai GWP yang lebih rendah dari R22 dan R410a. Freon R32 memiliki angka index dingin yang jauh lebih tinggi bahkan dari R22, jadi tidak akan ada masalah bahwa pemakaian AC inverter jadi lebih tidak dingin. Freon R32 memang memiliki potensi mudah terbakar yang lebih tinggi dari R22 dan R410a namun tidak perlu kuatir karena tidak dapat membuat AC meledak bahkan ketika terjadi kebakaran sekalipun. Aplikasi khusus: Sebagai pengganti refrigerant tipe 32 in idigunakan terutama pada air conditioner dan sistem pendingin.
  8. TRUSCO Spare Lens for
    54%
    Mulai

    Rp10.900

    TRUSCO Spare Lens for
    Deskripsi:
    atribut:
    • Lens Color: Clear
  9. Kennedy PTFE Tape Gas Approved BS6974 (Selotip Pipa)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp35.900

    Kennedy PTFE Tape Gas Approved BS6974 (Selotip Pipa)
    Deskripsi:
    Kennedy PTFE Tape Gas Approved BS6974 with
    atribut:
    • Tape Type: Gas
    • Standards Met: BS EN 751:3
    • Tape Length (m): 5
    • Tape Width (mm): 12
Daftar Harga tyvek protective wear Terbaru November 2026
DUPONT Protective Clothing Tyvek 400Rp139.900
DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju Pelindung Kerja)Rp639.900
3M Disposable Protective Coverall 4515 (APD Baju Hazmat)Rp90.900
DUPONT Protective Cloth Tyvek (R) Softwear Type III (Pakaian Kerja)Rp469.900
3M Protective Coverall Safety Work Wear 4570Rp519.000
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
Morris RefrigerantRp559.900
TRUSCO Spare Lens forRp10.900
SAFO Hazmat CoverallRp189.900
Kennedy PTFE Tape Gas Approved BS6974 (Selotip Pipa)Rp35.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)